References
Dichtomatik:180,00X210,00X15,00 VIA FKM
Rubix:168A0394
Manufacturer :22613

Product details : FPM180X210X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 279 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 210 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 89.89 excl. VAT
/ Each
£ 107.87 incl. VAT
- Usually arrives within 14 working days
