Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF G 25X32X4 RADIAL SHAFT SEAL
SKF G 25X32X4 RADIAL SHAFT SEAL
Sealing Ring SFK
References
skf:
G 25X32X4
rubix:
266A6230
manufacturer :
6562
ean:
7316570869811
Technical specifications
Inner diameter
25
mm
Outer diameter
32
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : SKF G 25X32X4 RADIAL SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
32
x
32
mm
Logistic Weight
2,3
g
Inner diameter
25
mm
Outer diameter
32
mm
Width
4
mm
Material
nbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413150 FREUDENBERG SEAL
FPM16X24X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF 65X85X12 HMS5 RG RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 045,00X062,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 100,00X130,00X12,00 WA NBR
SIMRIT 40413634 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R1 125,00X160,00X15,00 WC NBR
SIMRIT 40412110 FREUDENBERG SEAL
OIL SEAL
DICHTOMATK SEAL TO DIN 3760 R21 022,00X047,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 075,00X100,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 120,00X145,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 020,00X035,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 045,00X065,00X10,00 WA NBR
DICHTOMATK 67039938 FREUDENBERG SEAL