Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM185X210X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM185X210X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 185 x 210 x 13 A FKM 80 TLVU FNGS
rubix:
168A0065
manufacturer :
20489
Technical specifications
Inner diameter
185
mm
Outer diameter
210
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : FPM185X210X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
233
g
Inner diameter
185
mm
Outer diameter
210
mm
Width
13
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.95
excl. VAT
/
Each
£
52.74
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 49929 RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R21 340,00X380,00X20,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 028,00X052,00X12,00 WA NBR
SKF 17X35X7 HMSA10 V RADIAL SHAFT SEAL
NBR55X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SKF CR 63X90X10 HMS5 RG
DICHTOMATK 49383517 FREUDENBERG SEAL
SIMRIT 40412885 FREUDENBERG SEAL
FPM55X80X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R6 050,00X065,00X08,00 WBS NBR
DICHTOMATK 49473497 FREUDENBERG SEAL
FPM30X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 085,00X120,00X10,00 WAS NBR
SIMRIT 40411974 FREUDENBERG SEAL
SIMRIT BAUM6X7 900X 1200X 120 902 BAUM6X7 90