Shaft sealing joints and gamma rings SKF
Inner diameter | 127 mm |
---|---|
Outer diameter | 152.43 mm |
Width | 12.7 mm |
Logistic Weight | 165,5 g |
---|---|
Inner diameter | 127 mm |
Outer diameter | 152.43 mm |
Width | 12.7 mm |
Material | nbr |
Execution | double metal armature seal with spring and dust lip |
Usually arrives within 14 working days