DICHTOMATK 49473497 FREUDENBERG SEAL


Radial Shaft Seal WA

References
dichtomatik:WDR 50X80X10 WA NBR 70
rubix:252A0974
manufacturer :49473497
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width10 mm
See all Specifications

Product details : DICHTOMATK 49473497 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter80 mm
Width10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.59 incl. VAT
  • Usually arrives within 14 working days