Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM50X70X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM50X70X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 50 x 70 x 10 A FKM 80 TLVU FNGS
rubix:
167A9226
manufacturer :
20376
Technical specifications
Inner diameter
50
mm
Outer diameter
70
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM50X70X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
37
g
Inner diameter
50
mm
Outer diameter
70
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.39
excl. VAT
/
Each
£
10.07
incl. VAT
In stock: Next day delivery
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 065,00X080,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 050,00X062,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 070,00X080,00X10,00 WAS NBR
SIMRIT 49478138 FREUDENBERG SEAL
SKF OIL SEAL CRWHAI 57531
SIMRIT 40413860 FREUDENBERG SEAL
FREUDENBRG 40413835 SIMRIT 72 NBR 902 SEAL, 20MM ID, 32MM OD, 7MM
DICHTOMATK 67174174 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R1 075,00X095,00X13,00 WC NBR
SIMRIT 40412694 BAB2SL0.5 30.0X 52.0X 7.0 902
DICHTOMATK 49481321 FREUDENBERG SEAL
NBR25X40X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 052,00X080,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 010,00X024,00X07,00 WA NBR
SKF 65X80X8 CRW1 V RADIAL SHAFT SEAL