SEAL TO DIN 3760 R21 016,00X030,00X04,50 WA NBR


WA Radial Shaft Seal

References
dichtomatik:W 16 x 30 x 4,5 A NBR 70 FSGS
rubix:169A5109
manufacturer :196117
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Outer diameter30 mm
Width4.5 mm
See all Specifications

Product details : SEAL TO DIN 3760 R21 016,00X030,00X04,50 WA NBR


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Technical specifications


Attributes
Inner diameter16 mm
Outer diameter30 mm
Width4.5 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 1.13 excl. VAT
/ Each
£ 1.36 incl. VAT
  • Usually arrives within 14 working days