Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM20X42X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM20X42X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 20 x 42 x 7 A FKM 80 TLVU FNGS
rubix:
167A9356
manufacturer :
20287
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM20X42X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
15
g
Inner diameter
20
mm
Outer diameter
42
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.77
excl. VAT
/ 10
pieces
£
64.52
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 175,00X200,00X15,00 WA NBR
NBR68X85X10A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 67022054 FREUDENBERG SEAL
DICHTOMATK 49433609 FREUDENBERG SEAL
DICHTOMATK 20110. OIL SEAL NBR47,62X66,67X9,52
DICHTOMATK SEAL TO DIN 3760 R21 037,00X052,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 048,00X062,00X10,00 WAS NBR
DICHTOMATK 49471729 FREUDENBERG SEAL
FREUDENBRG 67174227 GAMMA RING 105X125X5.5 VITON
NBR75X105X13AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 065,00X085,00X13,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 090,00X115,00X13,00 WAS NBR
DICHTOMATK SEAL TO DIN3790 R1 245,00X270,00X16,00 WC NBR
NBR65X95X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R21 140,00X170,00X12,00 WA NBR