FREUDENBRG 67174227 GAMMA RING 105X125X5.5 VITON


Axial shaft seal (VRM 01 FKM 70)

References
dichtomatik:VRM 105 x 125 x 5,5 01 FKM 70 GS08 ZNS
rubix:274A3479
manufacturer :174227
brand logo
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter125 mm
Width5.5 mm
See all Specifications

Product details : FREUDENBRG 67174227 GAMMA RING 105X125X5.5 VITON


The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.

Technical specifications


Attributes
Logistic Weight43 g
Inner diameter105 mm
Outer diameter125 mm
Width5.5 mm
MaterialFKM
ExecutionNot applicable
Show UNSPSC/ECL@SS
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
  • Usually arrives within 14 working days