References
Dichtomatik:49471729
Rubix:252A0952
Manufacturer :49471729

Documents
Product details : DICHTOMATK 49471729 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
- Usually arrives within 14 working days
