WA Radial Shaft Seal
Inner diameter | 175 mm |
---|---|
Outer diameter | 200 mm |
Width | 15 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 175 mm |
Outer diameter | 200 mm |
Width | 15 mm |
Material | NBR |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days