SIMRIT 40412980 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM5SLX7 80 X 110 X 10 X 0 75 FKM 585
rubix:251A8780
manufacturer :40412980
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter110 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40412980 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Viton shaft seal

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter110 mm
Width10 mm
Materialfkm
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days