DICHTOMATK SEAL TO DIN3760 R4 030,00X040,00X07,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67017165
Rubix:167A9353
Manufacturer :67017165

Product details : DICHTOMATK SEAL TO DIN3760 R4 030,00X040,00X07,00 WB NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.17 incl. VAT
- Usually arrives within 14 working days
