References
Dichtomatik:67020332
Rubix:168A0126
Manufacturer :67020332

Product details : FPM35X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 50 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 165.80 excl. VAT
/ 10 pieces
£ 198.95 incl. VAT
- Usually arrives within 14 working days
