References
Dichtomatik:67037678
Rubix:398A0902
Manufacturer :67037678

Product details : DICHTOMATK 67037678 WA NIF 20.0X 30.0X 4.5 FP8034
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 4.5 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Usually arrives within 14 working days
