Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 47 x 7 A FKM 80 TLVU FNGS
rubix:
167A9616
manufacturer :
34930
Technical specifications
Inner diameter
25
mm
Outer diameter
47
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
18
g
Inner diameter
25
mm
Outer diameter
47
mm
Width
7
mm
Material
fepm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.58
excl. VAT
/
Each
£
19.90
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 014,00X030,00X07,00 WA NBR
FPM40X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM25X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67019676 WC 85.0X 115.0X 13.0 NB7034
SIMRIT 40413248 FREUDENBERG SEAL
SKF 21890 CRWH1 SEAL
DICHTOMATK SEAL TO DIN 3760 R21 215,00X240,00X12,00 WA NBR
SKF CR 17X35X7 HMS5 RG
DICHTOMATK SEAL TO DIN3760 R21 085,00X105,00X13,00 WA NBR
SKF 90X110X12CRW1R RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN 3760 R21 060,00X070,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 052,00X080,00X10,00 WA NBR
SIMRIT 40413469 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 048,00X080,00X10,00 WA NBR
SKF 37388 RADIAL SHAFT SEAL