Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM30X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM30X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 30 x 55 x 7 A FKM 80 TLVU FNGS
rubix:
167A7309
manufacturer :
56924
Technical specifications
Inner diameter
30
mm
Outer diameter
55
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM30X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
25
g
Inner diameter
30
mm
Outer diameter
55
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.87
excl. VAT
/ 10
pieces
£
213.45
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 11124 RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN 3760 R21 028,00X050,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R1 042,00X062,00X10,00 WC NBR
DICHTOMATK SEAL TO DIN3760 R23 035,00X052,00X06,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 260,00X300,00X20,00 WA NBR
NBR12X22X4A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
NBR78X100X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40413662 FREUDENBERG SEAL
DICHTOMATK 67017952 FREUDENBERG SEAL
FPM45X62X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SKF 17231 WAVESEAL CRW1
INA NEEDLE BEARING SEAL G16X24X3
DICHTOMATK SEAL TO DIN3760 R21 025,00X046,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 038,00X050,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 250,00X280,00X15,00 WA NBR