INA NEEDLE BEARING SEAL G16X24X3


INA Bearing

References
ina:G16X24X3
rubix:126A2643
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Outer diameter24 mm
Width3 mm
See all Specifications

Product details : INA NEEDLE BEARING SEAL G16X24X3


Combined with the INA G10X14X3 bearing, INA G10X14X3 bearing has the most complete product outline in rolling bearing industry. INA G10X14X3 bearing provide customers with a series of comprehensive and perfect service and technical support. The main application areas of INA G10X14X3 bearing: aerospace engineering, metal cutting machine tools, steel processing equipment, paper making machinery, cement machinery, engineering machinery and mechanical vibration, environmental protection equipment, packaging machinery and so on. The main types of INA G10X14X3 bearing: deep groove ball bearings, angular contact ball bearings, cylindrical roller bearings, thrust ball bearings, thrust roller bearings, joint bearings, etc..

Technical specifications


Attributes
Inner diameter16 mm
Outer diameter24 mm
Width3 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.71 incl. VAT
  • In stock: Next day delivery