Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM32X45X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM32X45X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 32 x 45 x 7 A FKM 80 TLVU FNGS
rubix:
167A8541
manufacturer :
20327
Technical specifications
Inner diameter
32
mm
Outer diameter
45
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM32X45X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
13
g
Inner diameter
32
mm
Outer diameter
45
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.35
excl. VAT
/
Each
£
6.42
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40412124 FREUDENBERG SEAL
FPM55X80X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40412568 FREUDENBERG SEAL
SIMRIT 40413137 FREUDENBERG SEAL
SKF 45X65X8 HMSA10 RG RADIAL SHAFT SEAL
FPM80X110X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 058,00X080,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 030,00X044,00X07,00 WAS NBR
SEAL TO DIN3760 R21 85X110X10 BAU6
DICHTOMATK 49383549 SEAL TO DIN 3760 R21 025,00X038,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 140,00X165,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 022,00X042,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 040,00X052,00X10,00 WAS NBR
DICHTOMATK WAS 400X 850X 100 NB7034 WAS 40
DICHTOMATK SEAL TO DIN3760 R23 035,00X072,00X07,00 WAS NBR