References
Freudenberg Sealing Technologies:67020429
Rubix:167A9778
Manufacturer :67020429

Product details : FPM80X110X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
- Usually arrives within 14 working days
