Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM35X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM35X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 35 x 52 x 7 A FKM 80 TLVU FNGS
rubix:
167A9861
manufacturer :
20334
Technical specifications
Inner diameter
35
mm
Outer diameter
52
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM35X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
18
g
Inner diameter
35
mm
Outer diameter
52
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.57
excl. VAT
/ 10
pieces
£
76.28
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413816 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 130,00X160,00X15,00 WA NBR
NBR95X115X12AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
FPM15X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412864 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 160,00X185,00X10,00 WAS NBR
DICHTOMATK OIL SEAL 080,00X125,00X13,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 058,00X085,00X10,00 WA NBR
DICHTOMATK 67017781 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 085,00X105,00X10,00 WA NBR
DICHTOMATK 67018095 FREUDENBERG SEAL
FPM40X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R21 175,00X200,00X15,00 WA NBR
FPM50X65X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM60X80X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)