References
SKF:5662
Rubix:227A4734
Manufacturer :508279
EAN:0085311003926


Technical specifications
| Inner diameter | 14.3 mm |
|---|---|
| Outer diameter | 28.55 mm |
| Width | 6.35 mm |
Product details : SKF 5662 WAVESEAL CRWA1
Shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Inner diameter | 14.3 mm |
| Outer diameter | 28.55 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Delivery usually within ( 3 ) days