References
Dichtomatik:67196459
Rubix:167A4440
Manufacturer :67196459

Product details : FPM40X65X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 65 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 210.47 excl. VAT
/ 10 pieces
£ 252.57 incl. VAT
- Usually arrives within 14 working days
