DICHTOMATK SEAL TO DIN 3760 R21 300,00X340,00X20,00 WA NBR


Radial Shaft Seal

References
dichtomatik:185073
rubix:167A5904
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter340 mm
Width20 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN 3760 R21 300,00X340,00X20,00 WA NBR


Strengths

•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers

Applications

General Industry

Technical specifications


Attributes
Inner diameter300 mm
Outer diameter340 mm
Width20 mm
MaterialNBR
ColourBlack
Show UNSPSC/ECL@SS
£ 49.14 excl. VAT
/ Each
£ 58.97 incl. VAT
  • Usually arrives within 14 working days