Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM48X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM48X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 48 x 62 x 8 A FKM 80 TLVU FNGS
rubix:
167A9675
manufacturer :
20369
Technical specifications
Inner diameter
48
mm
Outer diameter
62
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM48X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
23
g
Inner diameter
48
mm
Outer diameter
62
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.49
excl. VAT
/
Each
£
8.99
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 035,00X048,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 080,00X105,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 062,00X080,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 026,00X037,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 030,00X042,00X08,00 WAS NBR
DICHTOMATK 67038649 WB 28.0X 40.0X 7.0 NB7034
SIMRIT 40413439 FREUDENBERG SEAL
DICHTOMATK 67039967 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 020,00X037,00X08,00 WA NBR
DICHTOMATK 67039933 FREUDENBERG SEAL
SKF 27295 RADIAL SHAFT SEAL
SIMRIT 40411974 FREUDENBERG SEAL
DICHTOMATK 67020222 FREUDENBERG SEAL
DICHTOMATK 040,00X055,00X12,00 WA NBR NBR40X55X12A SEAL TO DIN3760 R21
SKF 26284 RADIAL SHAFT SEAL WITH METAL CASE