Shaft sealing joints and gamma rings SKF
Inner diameter | 66.68 mm |
---|---|
Outer diameter | 95.28 mm |
Width | 9.525 mm |
Logistic Weight | 54,4 g |
---|---|
Inner diameter | 66.68 mm |
Outer diameter | 95.28 mm |
Width | 9.525 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring and dust lip |
Usually arrives within 14 working days