References
Dichtomatik:67020222
Rubix:252A2283
Manufacturer :67020222

Product details : DICHTOMATK 67020222 FREUDENBERG SEAL
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Inner diameter | 370 mm |
| Outer diameter | 410 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 41.56 excl. VAT
/ Each
£ 49.87 incl. VAT
- Usually arrives within 14 working days
