Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM50X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM50X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 50 x 75 x 10 A FKM 80 TLVU FNGS
rubix:
167A8651
manufacturer :
69906
Technical specifications
Inner diameter
50
mm
Outer diameter
75
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM50X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
44
g
Inner diameter
50
mm
Outer diameter
75
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.71
excl. VAT
/
Each
£
10.45
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413585 BAUD3SL 60.0X 85.0X 8.0 902
SKF 19760 WAVESEAL CRW1
DICHTOMATK SEAL TO DIN 3760 R21 135,00X160,00X12,00 WA NBR
SIMRIT 40413038 FREUDENBERG SEAL
METRIC SEAL BS -STLYE NBR90X110X13BS
DICHTOMATK SEAL TO DIN3760 R23 030,00X045,00X10,00 WAS NBR
NBR68X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 080,00X110,00X10,00 WAS NBR
FPM55X75X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 070,00X110,00X08,00 WAS NBR
DICHTOMATK 49405161 FREUDENBERG SEAL
SKF 21163 WAVE LIP CRW1R
SEAL TO DIN3760 R26 NBR20X28X4A-O :DIC
SIMRIT 40413390 FREUDENBERG SEAL
SKF 22X35X7 HMSA10 V RADIAL SHAFT SEAL