References
Dichtomatik:17122
Rubix:168A0669
Manufacturer :17122

Product details : DICHTOMATK SEAL TO DIN 3760 R21 027,00X047,00X06,00 WA NBR
Standard design according to DIN 3760 With garter spring Without protective lip Rubber-coated outer casing
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metallic stiffening ring and a ring-shaped garter spring.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 27 mm |
| Outer diameter | 47 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
- Usually arrives within 14 working days
