References
Freudenberg Sealing Technologies:67020403
Rubix:167A9464
Manufacturer :67020403

Product details : FPM60X85X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Usually arrives within 14 working days
