NBR20X37X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:49383690
Rubix:167A6084
Manufacturer :49383690

Documents
Product details : NBR20X37X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.76 excl. VAT
/ Each
£ 0.92 incl. VAT
- Usually arrives within 14 working days
