References
Freudenberg Sealing Technologies:67020410
Rubix:167A9868
Manufacturer :67020410

Product details : FPM65X85X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 29.57 excl. VAT
/ Each
£ 35.48 incl. VAT
- Usually arrives within 14 working days
