References
Dichtomatik:67020748
Rubix:167A8640
Manufacturer :67020748

Product details : FPM50X68X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 68 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 23.39 excl. VAT
/ Each
£ 28.07 incl. VAT
- Usually arrives within 14 working days
