References
Freudenberg Sealing Technologies:40412958
Rubix:251A8768
Manufacturer :40412958

Documents
Product details : SIMRIT 40412958 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ Each
£ 52.56 incl. VAT
- Usually arrives within 14 working days
