WA Radial Shaft Seal
Inner diameter | 330 mm |
---|---|
Outer diameter | 370 mm |
Width | 18 mm |
Logistic Weight | 860 g |
---|---|
Inner diameter | 330 mm |
Outer diameter | 370 mm |
Width | 18 mm |
Material | nbr |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days