References
Freudenberg Sealing Technologies:67017273
Rubix:262A2756
Manufacturer :67017273

Product details : DICHTOMATK WB 320X 450X 70 NB7034 WB 32
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 45 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Usually arrives within 14 working days
