FACOM 227.S4X70T3 M4 TAP SET
227.S - "High performance" cobalt threaded taps
See technical informationReferences
Facom:227.S4X70T3
Rubix:243A3803
EAN:3148511532775

Product details : FACOM 227.S4X70T3 M4 TAP SET
227.S - "High performance" cobalt threaded taps
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
Strengths
The hardness of cobalt increases resistance to torque and wear compared to standard threaded taps.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x30x10 mm |
| Package weight | 20 g |
| Number of elements | 3 |
| Total length | 53 mm |
| Drilling diameter | 0.7 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3.15 mm |
| Threading | m4 |
| Body material | cobalt variants |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 49.10 excl. VAT
/ Each
£ 58.92 incl. VAT
- Delivery usually within ( 14 ) days
