References
Facom:227.16X200T3
Rubix:1232932
EAN:3148511533505

Product details : FACOM 3 TAPS 227.16X200T3
227 - Standard taps
- 227.T3: 3 tap set (rough, intermediate and finish).
- 227.T2: 2 tap set (rough and finish). Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857
- 227.T3: 3 tap set (rough, intermediate and finish).
- 227.T2: 2 tap set (rough and finish). Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857
Technical specifications
Attributes
| Logistic Weight | 288 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x70x22 mm |
| Package weight | 288 g |
| Number of elements | 3 |
| Total length | 102 mm |
| Drilling diameter | 2 mm |
| Tail diameter | 16 mm |
| Threading | m16 |
| Body material | hss |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 79.50 excl. VAT
/ Each
£ 95.40 incl. VAT
- Delivery usually within ( 14 ) days
