227.S - "High performance" cobalt threaded taps
Number of elements | 2 |
---|
Logistic Weight | 39 g |
---|---|
Packaged dimensions (D x W x H) | 92x46x15 mm |
Package weight | 39 g |
Number of elements | 2 |
Total length | 66 mm |
Square drive adapter | 5 mm |
Threading diameter | 6 mm |
Usually arrives within 14 working days