ROEBUCK HSS TAP SET M4.0 X 0.7


SET of standard manual thread-cutters Unbranded

References
unbranded:022304
rubix:022304
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : ROEBUCK HSS TAP SET M4.0 X 0.7


Right hand cutting
Contents: 1 x Taper, Second, Bottoming

Technical specifications


Attributes
Number of elements3
Drilling diameter0.7 mm
MaterialHSS
Threading diameter4 mm
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
  • Sold out