227 - Standard taps
Number of elements | 3 |
---|
Logistic Weight | 15 g |
---|---|
Packaged dimensions (D x W x H) | 75x30x10 mm |
Package weight | 15 g |
Number of elements | 3 |
Total length | 48 mm |
Drilling diameter | 0.5 mm |
Tail diameter | 3 mm |
Material | HSS |
Threading | M3 |
Body material | HSS |
Threading diameter | 3 mm |
Usually arrives within 14 working days