227 - Standard taps
Number of elements | 3 |
---|
Logistic Weight | 223 g |
---|---|
Packaged dimensions (D x W x H) | 120x70x22 mm |
Package weight | 223 g |
Number of elements | 3 |
Total length | 95 mm |
Tail diameter | 14 mm |
Threading diameter | 14 mm |
Usually arrives within 14 working days