DOR HSS TAP 1.3/4NO1


Machine thread-cutters E515

References
dormer:E5151.3/4NO1
rubix:1070962
ean:7320760155653
Tap 1.3/8 inch x 6 ISO 529
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : DOR HSS TAP 1.3/4NO1


HSS Machine thread-cutters for UNC thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Number of elements3
Total length187 mm
Drilling diameter31.5 mm
Square drive adapter31.5 mm
MaterialHSS
CoatingBright
Threading (inch)1,3/4
No. of threads per inch5
Threading diameter (inch)1,3/4
Body materialHSS
Thread depth54 mm
Show UNSPSC/ECL@SS
£ 403.52 excl. VAT
/ Each
£ 484.22 incl. VAT
  • Usually arrives within 14 working days