References
GISS Cutline:885451
Rubix:215A7834
EAN:3660338387425

Product details : CUTLINE 885451 HSS TAP SET BSPF 1X11
• Set of 2 BSPF taps, taper and plug
• Straight flute
Applications
Use with left-hand turn
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Total length | 11 mm |
| Threading diameter (inch) | 1 '' |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 135.32 excl. VAT
/ Each
£ 162.38 incl. VAT
- In stock: Next day delivery
