References
Dormer:E1151/4NO8
Rubix:1073489
EAN:7320760083833





Product details : DORMER E1151/4NO8 TAP 5975514
Dormer E115 1/4"x20BSW HSS STRAIGHT FLUTE TAP DIN 351, Series E115 HSS Straight Flute Tap Set - BSW
Strengths
HSS hand tap for BSW thread uncoated DIN 351 form C straight grooves 1.5xD, blind and through holes
Whitwort (BSW) hand tap with straight chip grooves
Robust HSS version for wire holes up to 1.5xD deep
Available as a 3-part set (NO8) consisting of a front and after cutter or as a full thread tap (NO3)
Whitwort (BSW) hand tap with straight chip grooves
Robust HSS version for wire holes up to 1.5xD deep
Available as a 3-part set (NO8) consisting of a front and after cutter or as a full thread tap (NO3)
Applications
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 56 mm |
| Drilling diameter | 6 mm |
| Tail diameter | 6 mm |
| Coating | bright |
| Threading diameter (inch) | 1/4 '' |
| Thread depth | 17 mm |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Usually arrives within 14 working days
