CUTLINE 885262 HSS TAP SET UNC 10 X 24
CUTLINE 885262 HSS TAP SET UNC 10 X 24
See technical informationReferences
GISS Cutline:885262
Rubix:215A7652
EAN:3660338385612

Product details : CUTLINE 885262 HSS TAP SET UNC 10 X 24
• Set of 3 UNC taps
• Straight flute
Applications
Use with left-hand turn
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 58 mm |
| Drilling diameter | 3.9 mm |
| Tail diameter | 5 mm |
| Square drive adapter | 4 mm |
| No. of threads per inch | 24 |
| Body material | hss |
| Threading diameter | 4.83 mm |
| Thread depth | 16 mm |
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ Each
£ 34.38 incl. VAT
- Usually arrives within 14 working days
