References
IMI Norgren:291172568
Rubix:123A1775
Manufacturer :291172568


Technical specifications
| Connecting diameter | 3/4 '' |
|---|---|
| Interior tube diameter metric | 25 mm |
| Material | nickel-plated brass |
Product details : NORGREN 291172568 3/4 BSP HOSE ADAPTOR
Bright nickel plated
Corrosion resistant
Compact design
Washers included where necessary
Corrosion resistant
Compact design
Washers included where necessary
Technical specifications
Attributes
| Connecting diameter | 3/4 '' |
|---|---|
| Interior tube diameter metric | 25 mm |
| Material | nickel-plated brass |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- Usually arrives within 14 working days