MECALINE 859360 MALE HOSE TAIL 20-G3/4


NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS

References
mecaline:859360
rubix:216A2355
ean:3660338143755
PARALLEL MALE HOSETAIL - NICKEL-PLATED BRASS Execution Cylindrical 20-3/4
brand logo
Technical specifications
Connecting diameterg3/4 ''
Interior tube diameter metric20 mm
See all Specifications

Product details : MECALINE 859360 MALE HOSE TAIL 20-G3/4


Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal

Technical specifications


Attributes
Connecting diameterg3/4 ''
Interior tube diameter metric20 mm
Materialnickel-plated brass
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
  • Usually arrives within 14 working days