Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 15-R3/4IN 786162
MECALINE MALE HOSETAIL 15-R3/4IN 786162
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
786162
rubix:
208A5350
ean:
3660338030772
Technical specifications
Connecting diameter
R3/4
''
Interior tube diameter metric
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 15-R3/4IN 786162
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R3/4
''
Interior tube diameter metric
15
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.35
excl. VAT
/
Each
£
10.02
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
MECALINE MALE HOSETAIL 8-R1/4IN 734407
MECALINE MALE HOSETAIL 10-R3/8IN 734413
MECALINE 859352 MALE HOSE TAIL 12-G3/8
NORGREN 291172588 25 X 1 HOSE ADAPTOR
MECALINE 858638 FEMALE HOSETAIL 12-G1/2IN
MECALINE 858676 MALE HOSE TAIL 18-R3/4
MECALINE MALE HOSETAIL 6-R1/4IN 734405
MECALINE MALE HOSETAIL 19-R3/8IN 786164
MECALINE MALE HOSETAIL 16-R3/8IN 786163
MECALINE MALE HOSETAIL 10-R1/4IN 734409
MECALINE 858670 MALE HOSE TAIL 12-R3/8
LEGRIS 0934 09 17 HOSE BARBED 9MM M 3/8IN BSPT NICKEL PLATED
LEGRIS HOSE TAIL 0136 10 17
LEGRIS 0934 10 21 HOSE BARBED 10MM M 1/2IN BSPT NICKEL PLATED
LEGRIS 0934 09 13 HOSE BARBED 9MM M 1/4IN BSPT NICKEL PLATED