References
Roebuck:880213
Rubix:226A8978
EAN:3660338336416
Product details : ROEBUCK 880213 3/8IN DRIVE 6 POINT 16MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal
3/8'' socket, matte finish, hexagonal
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 16 mm |
| Length | 28 mm |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
- In stock: Next day delivery

